
Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece)
Mfr # PW7101
Zoro # G704392613
product price: $13.79
/eaKey Features
Material
Steel, Brass
Includes
5 Color Coded 1/4" Quick Connect High Pressure Spray Nozzles includes: 0° (Red) - Pencil Jet Nozzle, 15° (Yellow) - High Performance Nozzle, 25° (Green) - Multi Purpose Nozzle, 40° (White) - Sensitive Surface Nozzle, 65° (Black) Detergent Application (low pressure) Nozzle
Features
0°, 15°, 25° & 40° Nozzles are Stainless Steel & 65° Nozzle is Brass
Max. Pressure
4000 psi
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW7101
Zoro #
G704392613
UPC #
99461689503
Country of Origin
China
Dimensions
Size
30
Details
Material
Steel, Brass
Item
Quick Connect Spray Nozzle
Includes
5 Color Coded 1/4" Quick Connect High Pressure Spray Nozzles includes: 0° (Red) - Pencil Jet Nozzle, 15° (Yellow) - High Performance Nozzle, 25° (Green) - Multi Purpose Nozzle, 40° (White) - Sensitive Surface Nozzle, 65° (Black) Detergent Application (low pressure) Nozzle
Features
0°, 15°, 25° & 40° Nozzles are Stainless Steel & 65° Nozzle is Brass
Max. Pressure
4000 psi
Color
Multi
Gallons Per Minute
3.0 GPM
Description
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.