Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer 3/8 Inch MNPT Steel Plug 5200 PSI

  • Mfr # PW7143

  • Zoro # G804392650


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Steel
Thread Size
3/8" MNPT
Features
Corrosion and rust resistant; Zero leakage; Max Temperature 300° F
Max. Pressure
5200 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7143
Zoro #
G804392650
UPC #
99461689770
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT

Details

Material
Steel
Item
Pressure Washer Plug
Features
Corrosion and rust resistant; Zero leakage; Max Temperature 300° F
Max. Pressure
5200 psi
Color
Silver

Description

Interstate Pneumatics PW7143 Pressure Washer 3/8" MNPT Steel Plug. These quick connect plugs helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.