Pressure Washer M22 x 3/8 Inch FNPT Brass Adapter, 4000 PSI

  • Mfr # PW7151

  • Zoro # G304392570


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Brass
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7151
Zoro #
G304392570
UPC #
99461689831
Country of Origin
China

Details

Material
Brass
Color
Golden

Description

Interstate Pneumatics PW7150 Pressure Washer M22 Male Fitting x 3/8" Female NPT Brass Adapter. These quick connect coupler adapters are corrosion and rust resistant. Heavy Duty fittings, withstands pressure upto 4000 PSI, 300° F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.