Zoro Homepage

Pressure Washer Quick Connect Pivoting Coupler & 30 Size Nozzles Kit

  • Mfr # PW7116

  • Zoro # G904392659


product price: $22.19
/ea

Key Features

Material
Steel, Brass
Max. Pressure
4000 psi
Size
30
Color
Golden
Gallons Per Minute
3.0 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7116
Zoro #
G904392659
UPC #
791674020493
Country of Origin
China

Dimensions

Size
30

Details

Material
Steel, Brass
Item
Quick Connect Pivoting Coupler & Nozzle
Max. Pressure
4000 psi
Color
Golden
Gallons Per Minute
3.0 GPM

Description

Pivoting Quick Connect Nozzle Holder allows you to reach the toughest areas so that you can achieve your 'Best Clean.' By angling the Pivoting Nozzle Holder away from you, cleaning gutters means no more overspray of debris landing on you while cleaning. When cleaning wheel wells, simply angle the holder in the desired direction to spray off track debris, tar, and road grime buildup without crawling around on the ground.
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.