
Safety Air Blow Gun with 3 Inch Brass Extension Tip, PK 50
Mfr # B309XS3-50K
Zoro # G605379041
product price:Â $508.99
/pk 50, $10.18/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Application
Blowing away dust, metal chips, wood chips
Color
Silver / Golden
Pressure Range
30 to 150 psi
Features
The tip includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B309XS3-50K
Zoro #
G605379041
UPC #
791674900559
Country of Origin
China
Details
Body Material
Brass
Application
Blowing away dust, metal chips, wood chips
Color
Silver / Golden
Item
Air Blow Gun
Pressure Range
30 to 150 psi
Features
The tip includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Max. Operating Pressure
175 psi
Outlet Connection Type
1/8" NPTS
Inlet Connection
1/4"FPT
Flow Rate
20 CFM @ 100 psi
Tip
Safety Brass tip 3"Long 1/8"MPT (BXS03)
Tip Material
Brass
Description
Interstate Pneumatics Safety Blowgun features a 3" long tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.