Safety Blow Gun with 6 Inch Brass Extension, PK 50

  • Mfr # B309XS6-50K

  • Zoro # G905379277


product price:  $517.99
/pk 50, $10.36/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Blowing away dust, metal chips, wood chips
Color
Silver / Golden
Pressure Range
30 to 150 psi
Features
The tip includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B309XS6-50K
Zoro #
G905379277
UPC #
791674900603
Country of Origin
China

Details

Body Material
Brass
Application
Blowing away dust, metal chips, wood chips
Color
Silver / Golden
Item
Blow Gun
Pressure Range
30 to 150 psi
Features
The tip includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Flow Rate
25 CFM @ 100 psi
Inlet Connection
1/4" FPT
Tip Material
Brass
Outlet Connection Type
1/8" NPTS
Tip
Safety Brass tip 6" Long 1/8" MPT (BXS06)
Max. Operating Pressure
175 psi

Description

Interstate Pneumatics Safety Blowgun features 6" long a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.