Standard 3 Inch Chrome Plated Brass Extension Tip For Air Blow Guns, PK 25

  • Mfr # BX3-25K

  • Zoro # G505379196


product price:  $71.85
/pk 25, $2.87/ea

Key Features

Material
Chrome Plated Brass
Color
Silver
Length
3 in
Application
Air Blow Guns
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX3-25K
Zoro #
G505379196
UPC #
791674017097
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Extension Tip
Material
Chrome Plated Brass
Color
Silver
Application
Air Blow Guns
Finish
Chrome Plated

Description

Interstate Pneumatics BX3 Standard 3" Chrome Plated Brass Extension Tip For Air Blow Guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.