Zoro Homepage

Standard Thumb Lever Air Blow Gun - with Rubber Tip, PK 50

  • Mfr # B302-50K

  • Zoro # G205379229


product price: $412.99
/pk 50, $8.26/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Brass / Rubber
Color
Silver / Golden / Black
Tip
1/8" Rubber Tip
Outlet Connection Type
1/8" NPTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302-50K
Zoro #
G205379229
UPC #
791674900313
Country of Origin
China

Details

Air Gun Body Style
Thumb Lever
Body Material
Brass / Rubber
Color
Silver / Golden / Black
Item
Air Blow Gun
Tip
1/8" Rubber Tip
Outlet Connection Type
1/8" NPTS
Flow Rate
11 CFM @ 100 psi
Tip Material
Brass/Rubber
Max. Operating Pressure
175 psi
Inlet Connection
1/4" FPT

Description

Interstate Pneumatics B302 Standard Thumb Lever Air Blow Gun with Brass Tip. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun Comes with a 1/8" MPT Brass Tip molded on Brass. A must use tool where metal tip could mark delicate finish in molds fresh paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.