Zoro Homepage

Standard Thumb Lever Air Blow Gun - with Rubber Tip, PK 6

  • Mfr # B302-D6

  • Zoro # G905379161


product price: $58.89
/pk 6, $9.82/ea

Key Features

Body Material
Brass / Rubber
Color
Silver / Golden / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302-D6
Zoro #
G905379161
UPC #
791674900313
Country of Origin
China

Details

Body Material
Brass / Rubber
Color
Silver / Golden / Black

Description

Interstate Pneumatics B302 Standard Thumb Lever Air Blow Gun with Brass Tip. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun Comes with a 1/8" MPT Brass Tip molded on Brass. A must use tool where metal tip could mark delicate finish in molds fresh paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.