Standard Thumb Lever Air Blow Gun - w/o Tip, PK 50

  • Mfr # B300-50K

  • Zoro # G405379333


product price: $372.99
/pk 50, $7.46/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Thumb Lever
Color
Silver / Golden
Max. Operating Pressure
175 psi
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B300-50K
Zoro #
G405379333
UPC #
791674016502
Country of Origin
China

Details

Air Gun Body Style
Thumb Lever
Color
Silver / Golden
Item
Air Blow Gun
Max. Operating Pressure
175 psi
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS
Flow Rate
41 CFM @ 100 psi

Description

Interstate Pneumatics B300 Standard Thumb Lever - without Tip Air Blow Gun.A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling.When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.