Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Thumb Lever with Brass Tip Air Blow Gun, PK 100

  • Mfr # B301-100K

  • Zoro # G505379264


product price: $710.99
/pk 100, $7.11/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Thumb Lever
Color
Silver / Golden
Tip Material
Brass
Outlet Connection Type
1/8" NPTS
Inlet Connection
1/4" FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B301-100K
Zoro #
G505379264
UPC #
791674016540
Country of Origin
China

Details

Air Gun Body Style
Thumb Lever
Color
Silver / Golden
Item
Air Blow Gun
Tip Material
Brass
Outlet Connection Type
1/8" NPTS
Inlet Connection
1/4" FPT
Flow Rate
8 CFM @ 100 psi
Tip
1/8" MPT Brass Tip
Max. Operating Pressure
175 psi
Thread
1/8" MPT

Description

Interstate Pneumatics B301 Standard Thumb Lever Air Blow Gun with Brass Tip. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun Comes with a 1/8" MPT Brass Tip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.