Zoro Homepage

Tapered Angle Chuck Dial Pressure Gauge 0-60 PSI 2 Inch Dial Size

  • Mfr # TG2235

  • Zoro # G604394151


product price: $26.29
/ea

Key Features

Material
Brass
Color
Multi
Pressure Range
0 to 60 PSI
Dial Size
2 in
Division
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG2235
Zoro #
G604394151
UPC #
791674965305
Country of Origin
China

Dimensions

Dial Size
2 in

Details

Material
Brass
Item
Chuck Dial
Color
Multi
Pressure Range
0 to 60 PSI
Division
1 psi
Chuck
Tapered Angle

Description

Interstate Pneumatics Tapered Angle Chuck Dial Pressure Gauge, 0-60 PSI, 2" Dial Size, TG2235. These Dial Pressure Gauges feature a 2" dial gauge with large easy to read markings in black (PSI), solid brass fittings, 12" oil resistant hose, a bleeder valve for relieving pressure, and a rubber boot to protect the gauge from shock damage. These gauges provide extreme accuracy and long life in the most rugged applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.