Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping 24 Inch long Extension Blow Tip, PK 6

  • Mfr # BXT24-D6

  • Zoro # G505378984


product price: $90.89
/pk 6, $15.15/ea
Free Shipping & Returns

Key Features

Base Material
Brass
Material
Brass
Color
Silver / Golden
Application
Air Blow Guns
Fits
1/4" Air Blow Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXT24-D6
Zoro #
G505378984
UPC #
791674000808
Country of Origin
China

Dimensions

Extension Length
14 in to 24 in

Details

Item
Extension Blow Tip
Base Material
Brass
Material
Brass
Color
Silver / Golden
Application
Air Blow Guns
Fits
1/4" Air Blow Gun
Thread
1/4" MNPT

Description

Interstate Pneumatics BXT24 Telescoping to 24". For use in extending the reach of your Air Blow Gun, provides a more focused air blast. This item extends from 14" to 24". Has a 1/4" NPT male brass fitting. Fits any standard 1/4" Air Blow Gun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.