Zoro Homepage

Telescoping 36 Inch Long Extension Blow Tip, PK 50

  • Mfr # BXT36-50K

  • Zoro # G905379062


product price: $883.99
/pk 50, $17.68/ea
Free Shipping & Returns

Key Features

Base Material
Brass
Color
Silver / Golden
Material
Brass
Application
Air Blow Guns
Thread
1/4" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXT36-50K
Zoro #
G905379062
UPC #
791674017363
Country of Origin
China

Dimensions

Extension Length
20 in to 36 in

Details

Item
Extension Blow Tip
Base Material
Brass
Color
Silver / Golden
Material
Brass
Application
Air Blow Guns
Thread
1/4" MNPT
Fits
1/4" Air Blow Gun

Description

Interstate Pneumatics BXT36 Telescoping to 36". For use in extending the reach of your Air Blow Gun, provides a more focused air blast. This item extends from 20" to 36". Has a 1/4" NPT male brass fitting. Fits any standard 1/4" Air Blow Gun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.