Zoro Homepage

Thumb Lever Air Blow Gun w/o Tip, PK 50

  • Mfr # B500-50K

  • Zoro # G105379206


product price: $578.99
/pk 50, $11.58/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Thumb Lever
Application
Removing dirt, grime, and grease
Color
Silver / Golden
Max. Operating Pressure
175 psi
Flow Rate
10 CFM @ 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B500-50K
Zoro #
G105379206
UPC #
791674016861
Country of Origin
China

Details

Air Gun Body Style
Thumb Lever
Application
Removing dirt, grime, and grease
Color
Silver / Golden
Item
Air Blow Gun
Max. Operating Pressure
175 psi
Flow Rate
10 CFM @ 100 psi
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS

Description

Interstate Pneumatics B500 Thumb Lever Blow Gun without Tip with long barrel. These Heavy Duty Blow Guns feature a heavy cast body for durability and long service life in the most rugged applications. Designed for high volume air flow. Delivers more air than conventional blow guns. This strong tool is the answer for removing dirt, grime, and grease combines water and air pressure to quickly clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.