Zoro Homepage

Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts

  • Mfr # VDA-140

  • Zoro # G704398141


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDA-140
Zoro #
G704398141
UPC #
791674004806
Country of Origin
China

Details

Material
Brass
Color
Black

Description

Interstate Pneumatic VDA-140 Electronic automatic timer moisture drains for air compressors and air tanks. This drain can be set to drain every 30 seconds up to every 45 minutes and the valve will stay open for 0.5 seconds up to 10 seconds, they are most commonly set to drain for about 3 seconds every 30 to 45 minutes on air compressor applications, this valve also has a test button to drain it manually anytime. This drain plugs into a regular 110-volt outlet and the cord is 6ft long.
Note: Remove protective caps to adjust timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.