Shop INTERSTATE PNEUMATICS

Tire Inflator with Dual Foot 11 Inch Truck Chuck - Steel Braided Whip

  • Mfr # TF5137LW

  • Zoro # G304389686


product price:  $45.39
/ea

Key Features

Material
Metal
Max. PSI
180 psi
Color/Finish
Chrome Plated
Features
±3% Standard Tolerance
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF5137LW
Zoro #
G304389686
UPC #
99461688292
Country of Origin
China

Details

Material
Metal
Max. PSI
180 psi
Color/Finish
Chrome Plated
Item
Inflator with Chuck
Features
±3% Standard Tolerance
Color
Multi

Description

Interstate Pneumatics TF5137LW Tire Inflator TF5000 with Dual Foot 11" Truck chuck T37L - Steel Braided Whip.
This heavy duty, high quality tire inflator can be assembled to any 1/4" NPT Female whipend to fit your personal preference. For a complete list of whipends, please see our website. This product is also sold with a whipend, fully assembled and tested
Interstate Pneumatics T37L Dual Foot 11" Truck Chuck 1/4" NPT Female with no internal shut off valve. This high quality Truck Chuck is to be used on inflator gauges only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.