Universal Coupler, Push Button, 1/4 in Body, 1/4 in MNPT, Aluminum, Industrial, PK100
- Mfr # CG441PB-100K
- Zoro # G005378798
Key Features
Specifications
Details
- MFR #
- CG441PB-100K
- Zoro #
- G005378798
- UPC #
- 791674002437
- Country of Origin
- China
- Item
- Universal Coupler
- Interchange Type
- Universal
- Material
- Aluminum
- Connection Type
- Coupler x MNPT
- Seal Material
- Buna-N (Nitrile)
- Color
- Silver / Black
- Temp. Range
- -40 Degrees to 180 Degrees F
- Bearing Material
- Stainless Steel
- Type
- Industrial, Push Button
- Includes
- Stainless Steel Spring
Dimensions
- Thread Size
- 1/4" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Description
The INTERSTATE PNEUMATICS - CG441PB-100K is a pneumatic hose coupler for push-button industrial connections (quick-connect mechanism). It provides compatibility with standard male plugs and nipples sized to 1/4" connection size (MNPT). The coupler is constructed with an aluminum body and stainless steel bearing components and uses Buna-N (Nitrile) seals for fluid sealing. Nominal connection size is 1/4"; thread type is 1/4" MNPT, designed as a push-button industrial coupling style for pneumatic hose connections. The operating temperature range: -40°F to 180°F.
Key Features:
- Compatible with standard male plugs sized for the 1/4" MNPT connection.
- Coupler x MNPT connection type with 1/4" body size and 1/4" MNPT thread size.
- Constructed with an aluminum body and stainless steel bearing elements.
- Seal material made of Buna-N (Nitrile) for fluid sealing.
- Includes a stainless steel spring for the quick-connect mechanism.
- Push button industrial coupling style for pneumatic hose connections.
- Color finish in silver and black.
- Operating temperature range: -40°F to 180°F.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.