Universal Coupler, Push Button, 1/4 in Body Size x 1/4 in FNPT, Aluminum, Pack of 50

  • Mfr # CG440PB-50K
  • Zoro # G105378759
product price: 
$
357.99
/pk of 50, $7.16/ea
Free Shipping & Returns

Key Features

Interchange Type
Universal
Material
Aluminum
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Thread Size
1/4" FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG440PB-50K
Zoro #
G105378759
UPC #
791674002383
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Universal Coupler
Interchange Type
Universal
Material
Aluminum
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Color
Silver / Black
Temp. Range
-40 Degrees to 180 Degrees F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
Push Button, Industrial

Description

The INTERSTATE PNEUMATICS CG440PB-50K is a coupler designed for compatibility with standard male plugs that match the specified plug profiles and is a quick-connect female fitting. It provides push-button quick-connect operation for coupling and uncoupling. requires no threaded connection for coupling/uncoupling (FNPT connection is provided at the port as specified). Constructed with an aluminum body and stainless steel bearing components and a stainless steel spring. It is compatible with plug profiles corresponding to the universal interchange design and making it suitable for pneumatic hose/tool connections using push-button coupling compatible systems. It has a 1/4" body size and a 1/4" FNPT threaded connection, making it suitable for pneumatic hose/tool connections using push-button coupling compatible systems. The coupler includes a Buna-N (Nitrile) seal material for sealing at the coupling interface and is rated for operation within a temperature range of -40°F to 180°F.

Key Features:

  • Universal interchange type for connection with standard male plugs that match the specified interchange profiles.
  • Body size of 1/4" with 1/4" FNPT threaded female connection.
  • Push-button industrial style coupling mechanism.
  • Constructed with an aluminum body and stainless steel bearing components and a stainless steel spring.
  • Buna-N (Nitrile) seal material for sealing at the coupling interface.
  • Rated for operation within a temperature range of -40°F to 180°F.
  • Color: Silver and Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews