This item is Discontinued.

Interstate Pneumatics Yellow Polyurethane Recoil Hose 1/4 Inch x 30 feet Swivel Fittings HR54-030

Yellow Polyurethane Recoil Hose 1/4 Inch x 30 feet Swivel Fittings (Discontinued)

  • Mfr # HR54-030
  • Zoro # G804393770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR54-030
Zoro #
G804393770
UPC #
791674940807
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
30 ft
Fitting Size
1/4" NPT

Details

Item
Recoil Hose
Fitting Type
Swivel
Hose Color
Yellow
Temp. Range
-40 to 140°F
Features
High kink resistance; Extreme flexibility; Excellent cold resistance; Superb abrasion resistance; Chemical resistance; Swivel fittings with rubber boot; Automatically retract when not in use, which eliminates the possibility of hazards caused by loose hoses on the work floor
Working Pressure (PSI)
125 psi
Color
Yellow
Tube Material
Polyurethane
Safety Factor
3:1
Material
Polyurethane

Description

These Polyurethane Recoil Hoses are made from a special super tough Polyurethane compound for consistent performance. These hoses provide you with the highest quality and the most extensive offering of recoil hoses in the industry.
Finest polyurethane material is used which provides maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular PVC and rubber hoses makes them a favorite for all industrial, construction and automotive applications. Our recoil air hoses come standard with 1/4” Swivel Male National Pipe Threads (NPT) end connections on both ends. The swivel ends are perfect in preventing kinks when attaching an air-powered tool.
These Polyurethane recoil hoses bear great abrasion, ultraviolet (UV) radiation, oil, electrical and chemical resistance. The polyurethane construction also resists weather, ozone, and heat damage, doesn't cause marring to sensitive surfaces, and weighs less than hoses made of other materials. This recoil air hose is suitable for industrial, contractor, or household use with air compressors, nailers, sprayers, and staple guns, among other pneumatic tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.