Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Polyester Rain Coat with Detachable Hood - EXTRA LARGE

  • Mfr # 40451

  • Zoro # G404389302


product price: $18.15
/ea

Key Features

Color
Yellow
Material
PVC & Ployster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40451
Zoro #
G404389302
UPC #
766565404515
Country of Origin
China

Details

Color
Yellow
Material
PVC & Ployster

Description

Our Rain Wear PVC raincoat has full cut sizes to fit over clothing. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. This raincoat is constructed with heavyweight PVC (0.35mm). 100% waterproof and has a storm fly front which seals out wind and rain. This durable and economical jacket has non-conductive hardware and is ideal for general purpose work environments..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.