Shop INTERSTATE SAFETY
See all product information
Create Account
Type II Class E Safety Helmet, White
- Mfr # 40414
- Zoro # G323919567
product price:Â
$
70.99
/ea
Key Features
Chin Strap
Adjustable 4-point soft synthetic leather chin strap.
ANSI Impact Type
Type II Hard Hat
Standards
ANSI Z89.1
Fits Hat Size
Adjustable from 6-1/4 to 8.
Shell Material
Polycarbonate/ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40414
- Zoro #
- G323919567
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Chin Strap
- Adjustable 4-point soft synthetic leather chin strap.
- ANSI Impact Type
- Type II Hard Hat
- Standards
- ANSI Z89.1
- Item
- Safety Helmet
- Shell Material
- Polycarbonate/ABS
- ANSI Electrical Class
- Class E
Dimensions
- Fits Hat Size
- Adjustable from 6-1/4 to 8.
Description
The Interstate Safety 40414 Type II Class E Safety Helmet is designed for professional jobsites where impact protection, secure fit, and electrical hazard coverage are required. Built with a lightweight white Polycarbonate/ABS outer shell and energy-absorbing EPS foam liner, it helps protect against top, front, back, and side impacts while maintaining comfortable wear throughout the workday. The nonvented Class E design meets ANSI Z89.1 requirements and supports use in environments where electrical hazard protection is needed. A smooth-turning ratchet dial allows quick size adjustment from 6-1/4 to 8, while the soft synthetic leather 4-point chin strap helps keep the helmet secure during movement, climbing, and elevated work. The moisture-wicking headband and comfort pad help reduce discomfort during extended use. Designed for construction, demolition, oil and gas, forestry, industrial, and manufacturing applications, this safety helmet delivers pro-grade protection at a value-focused price.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.