Zoro Homepage

1.88 in.X35Yd Dct Tp

  • Mfr # IG235

  • Zoro # G010072353


product price: $12.35
/ea

Key Features

Duct Tape Length
35 Yds
Duct Tape Width
1.88 in
Width
6.3 in
Features
One coat equals three coats of most clear coatings,Permanent, protective extra high gloss finish,Non-firing glaze for polymer clay, bisque, plaster and more .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG235
Zoro #
G010072353
UPC #
077922995806
Country of Origin
United States

Dimensions

Duct Tape Length
35 Yds
Duct Tape Width
1.88 in
Width
6.3 in

Details

Features
One coat equals three coats of most clear coatings,Permanent, protective extra high gloss finish,Non-firing glaze for polymer clay, bisque, plaster and more .

Description

Iron Grip Duct Tape, 1.88 Inch Width, 35 yd Length, 17 mil Thickness, Natural Rubber/Resin Adhesive, Polyethylene Coated Cloth Backing, Black Tape, Premium Tape Grade, 44 lb/Inch Tensile Strength, 60 oz/Inch Adhesion Strength

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.