Zoro Homepage

1.88 in.X60Yd Duct Tape

  • Mfr # 6700

  • Zoro # G210071842


product price: $8.79
/ea

Key Features

Duct Tape Length
60 Yds
Duct Tape Width
1.88 in
Features
Fast drying,Provides rust protection and fade resistance for indoor and outdoor projects,Ideal for metal, wood, plastic, wicker, fabric, glass and more,Offers excellent durability and adhesion,Easy-push, big-button tip sprays in any direction, even upside down .
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700
Zoro #
G210071842
UPC #
77922729821
Country of Origin
United States

Dimensions

Duct Tape Length
60 Yds
Duct Tape Width
1.88 in
Width
6.1 in

Details

Features
Fast drying,Provides rust protection and fade resistance for indoor and outdoor projects,Ideal for metal, wood, plastic, wicker, fabric, glass and more,Offers excellent durability and adhesion,Easy-push, big-button tip sprays in any direction, even upside down .

Description

Medium-Duty duct tape. Suitable for most jobsite and shop applications. Poly-coated cloth backing with a very aggressive adhesive that bonds to almost any surface. Good conformability, water-resistant and tear-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.