Zoro Homepage

3.78" W x 54.8" L, Aqua, Natural Rubber / Resin Adhesive

  • Mfr # AM

  • Zoro # G3205116


product price: $20.69
/ea
Sold in multiples of 120 for $2,482.80

Key Features

Tape Color
Aqua
Tape Length
54.8"
Tape Width
3.78"
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM
Zoro #
G3205116
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
3.78"
Diameter
5.36
Tape Core Diameter
5.36"

Details

Item
Aquamask (Am) Medium Temp Medium Grade P
Tape Color
Aqua
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
12
Type
Paper Masking Tape

Description

Aquamask (Am) Medium Temp Medium Grade P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.