Zoro Homepage
This item is Discontinued.
Intertape 513 Nat 18Mmx54.8M Ipg, Pk48 87217

513 Nat 18Mmx54.8M Ipg, Pk48 (Discontinued)

  • Mfr # 87217
  • Zoro # G1571757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87217
Zoro #
G1571757
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4.77
Tape Length
54.8 M
Tape Width
18 MM

Details

Item
513 Nat 18Mmx54.8M Ipg,Pk48
Material
Crepe Paper
Tape Elongation
10
Standards
ASTM D6123 / 6123M, Type I - C.I.D. A-A-883B, Type I
Number of Adhesive Sides
1
Tape Application
Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing.
Tape Type
513 Nat 18Mmx54.8M Ipg,Pk48
Tape Adhesive Format
Single-Sided
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Adhesive
Natural/Synthetic Rubber
Tape Color
Natural

Description

513 Nat 18Mmx54.8M Ipg,Pk48, Tape Adhesive Format Single-Sided, 513 Nat 18Mmx54.8M Ipg,Pk48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.