519 Nat 18Mmx54.8M Ipg, Pk48, 18mm W x 54.8m L, 6 mil Thick, Natural, 48 PK
Mfr # 73848
Zoro # G1569666
product price:Â $125.99
/pk 48, $2.62/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8m
Tape Width
18mm
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73848
Zoro #
G1569666
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8m
Tape Width
18mm
Tape Thickness
6 mil
Tape Core Diameter
5.05"
Details
Item
519 Nat 18Mmx54.8M Ipg,Pk48
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
12
Tape Tensile Strength
23 lb/in
Type
Paper Masking Tape
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Application
Interior paint masking, spray painting (air-dry) autos,boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, 519 Nat 18Mmx54.8M Ipg,Pk48, Package Quantity 48
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.