Shop INTERTAPE
See all product information
Create Account
530 Brn 36Mmx54.8M Ipg, Pk24, 1.42" W x 54.8" L, Brown, 24 PK
- Mfr # 81856
- Zoro # G1568570
product price:Â
$
147.99
/pk of 24, $6.17/ea
Sold in multiples of 10Â pks for
$1,479.90
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
54.8"
Tape Width
1.42"
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural/Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81856
- Zoro #
- G1568570
- UPC #
- -
- Country of Origin
- United States
- Item
- 530 Brn 36Mmx54.8M Ipg,Pk24
- Tape Color
- Brown
- Material
- Kraft Flatback
- Tape Adhesive
- Solvent Cast Natural/Synthetic Rubber
- Tape Elongation
- 7
- Type
- Paper Flatback Tape
- Standards
- PPP-T-42C, Type II. I.D. A-A-883B, Type II. Complies with Postal Regulation for Uninsured Packages.
- Number of Adhesive Sides
- 1
- Tape Application
- Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.42"
- Tape Thickness
- 7.3 mil
Description
Tape Adhesive Format Single-Sided, 530 Brn 36Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.