Shop INTERTAPE
See all product information
530 Brn 96Mmx55M Ipg, Pk12, 3.78" W x 54.8" L, Brown, Solvent Cast Natural/Synthetic Rubber Adhesive
Mfr # 82873
Zoro # G1570339
product price:Â $189.99
/pk 12, $15.83/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
54.8"
Tape Width
3.78"
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural/Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82873
Zoro #
G1570339
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
3.78"
Tape Thickness
7.3 mil
Details
Item
530 Brn 96Mmx55M Ipg,Pk12
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural/Synthetic Rubber
Tape Elongation
7
Type
Paper Flatback Tape
Standards
PPP-T-42C, Type II. I.D. A-A-883B, Type II. Complies with Postal Regulation for Uninsured Packages.
Number of Adhesive Sides
1
Tape Application
Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, 530 Brn 96Mmx55M Ipg,Pk12, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.