534 Brn 72Mmx109.7M Ipg, Pk16, 2.83" W x 109.7" L, Brown, 16 PK
Mfr # 84465
Zoro # G1571355
product price:Â $457.99
/pk 16, $28.62/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
109.7"
Tape Width
2.83"
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84465
Zoro #
G1571355
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
109.7"
Tape Width
2.83"
Tape Thickness
7.5 mil
Details
Item
534 Brn 72Mmx109.7M Ipg,Pk16
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Tape Elongation
7
Standards
Approved as packaging tape by both
U.S. Postal Service and U.P.S (United
Parcel Service).
PPP-T-42C, Type II
C.I.D. A-A-883B, Type II
Type
Paper Flatback Tape
Number of Adhesive Sides
1
Tape Application
Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, 534 Brn 72Mmx109.7M Ipg,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.