534 Brn 72Mmx54.8M Ipg, Pk16, 2.83" W x 54.8" L, Brown, 16 PK
Mfr # 84464
Zoro # G1571346
product price:Â $207.99
/pk 16, $13.00/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
54.8"
Tape Width
2.83"
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84464
Zoro #
G1571346
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
2.83"
Overall Length
54.8
Depth
2.83
Overall Width
2.83
Tape Thickness
7.5 mil
Details
Item
534 Brn 72Mmx54.8M Ipg,Pk16
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Tape Elongation
7
Type
Paper Flatback Tape
Standards
Approved as packaging tape by both U.S. Postal Service and U.P.S (United Parcel Service). / PPP-T-42C, Type II. C.I.D. A-A-883B, Type II.
Number of Adhesive Sides
1
Tape Application
Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing
Weight
1.42
Tape Adhesive Format
Single-Sided
Tape Type
534 Brn 72Mmx54.8M Ipg,Pk16
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
534 Brn 72Mmx54.8M Ipg,Pk16, Tape Adhesive Format Single-Sided, 534 Brn 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.