Shop INTERTAPE
See all product information
Create Account
538 Nat 48Mmx109.7M Ipg, Pk24, 1.89" W x 109.7" L, Natural, Natural / Synthetic Rubber Adhesive
- Mfr # 71897
- Zoro # G1570418
product price:Â
$
518.99
/pk of 24, $21.62/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
109.7"
Tape Width
1.89"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71897
- Zoro #
- G1570418
- UPC #
- -
- Country of Origin
- United States
- Item
- 538 Nat 48Mmx109.7M Ipg,Pk24
- Tape Color
- Natural
- Material
- Kraft Flatback
- Tape Adhesive
- Natural / Synthetic Rubber
- Tape Elongation
- 4
- Standards
- Approved as packaging tape by U.S. Postal Service and U.P.S. (United Postal Service). / ASTM D-5486, Type V. PPP-T-76C, Type V. / A-A-1683, Type V.
- Type
- Paper Flatback Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Carton sealing, military packaging, splicing, tabbing and light sandblasting.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 109.7"
- Tape Width
- 1.89"
- Tape Thickness
- 8 mil
Description
Tape Adhesive Format Single-Sided, 538 Nat 48Mmx109.7M Ipg,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.