539 Brn 36Mmx54.8M Ipg, Pk24, 1.42" W x 54.8" L, Brown, 24 PK
Mfr # 74938
Zoro # G1570646
product price:Â $140.99
/pk 24, $5.87/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
54.8"
Tape Width
1.42"
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural /Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74938
Zoro #
G1570646
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
1.42"
Tape Thickness
7.3 mil
Details
Item
539 Brn 36Mmx54.8M Ipg,Pk24
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural /Synthetic Rubber
Tape Elongation
7
Type
Paper Flatback Tape
Standards
PPP-T-42C, Type II. C.I.D. A-A-883, Type II. / C.I.D. A-A-1683B. Complies with Postal / Regulation for Uninsured Packages.
Number of Adhesive Sides
1
Tape Application
Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, 539 Brn 36Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.