Shop INTERTAPE
See all product information
Create Account
546 Red 48Mmx54.8M Pln, Pk24, 1.89" W x 54.8" L, Red, Natural / Synthetic Rubber Adhesive, 24 PK
- Mfr # 72183
- Zoro # G1568491
product price:Â
$
349.99
/pk of 24, $14.58/ea
Free Shipping & Returns
Key Features
Tape Color
Red
Tape Length
54.8"
Tape Width
1.89"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72183
- Zoro #
- G1568491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.89"
- Tape Thickness
- 7.3 mil
Details
- Item
- 546 Red 48Mmx54.8M Pln,Pk24
- Tape Color
- Red
- Material
- Kraft Flatback
- Tape Adhesive
- Natural / Synthetic Rubber
- Tape Elongation
- 3
- Type
- Paper Flatback Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
- Tape Type
- 546 Red 48Mmx54.8M Pln,Pk24
- Tape Adhesive Format
- Single-Sided
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Description
546 Red 48Mmx54.8M Pln,Pk24, Tape Adhesive Format Single-Sided, 546 Red 48Mmx54.8M Pln,Pk24, Package Quantity 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.