Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5638 Blk 1.87X60Yd Ipg, Pk24

  • Mfr # 5638

  • Zoro # G1569456


product price: $906.99
/pk 24, $37.79/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Material
PVC coated cloth
Tensile Strength
32 lb/in
Duct Tape Length
60"
Duct Tape Thickness
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5638
Zoro #
G1569456
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
60"
Duct Tape Thickness
11.5"
Duct Tape Width
1.87"
Width
2
Thickness
11.5

Details

Item
Cloth/Duct Tape
Tape Color Family
Black
Material
PVC coated cloth
Tensile Strength
32 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
BLACK
Adhesive
Natural Rubber/Resin
Standards
ASTM C-1136, ASTM E-84,96, PSTC-1,31,33, UL-723
Number of Adhesive Sides
1

Description

5638 Blk 1.87X60Yd Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.