Zoro Homepage

592 NAT 48MMX32.9M IPG-IPG 24, PK24

  • Mfr # 82741

  • Zoro # G0631727


product price: $404.99
/pk 24, $16.87/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Tensile Strength
23 lb/in
Outside Length
32.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82741
Zoro #
G0631727
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
32.9
Tape Length
32.9"
Tape Width
1.89"
Metric Tape Length
32.9 M
Metric Tape Width
48 MM

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Tensile Strength
23 lb/in
Application
Photograph mounting, carpet installation, steel-rule die (make ready), textile manufacturing (twister room), printing industry, and any application that requires the joining of two surfaces.
Tape Elongation
8.5

Description

Pressure-Sensitive Paper Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.