Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

607 General Purpose Medium-Grade Electrical Tape, 60 ft L x 3/4 in W, 7 mil Thick, Vinyl

  • Mfr # 85830

  • Zoro # G116312162


product price: $2.35
/ea
Sold in multiples of 200 for $470.00

Key Features

Performance Temp.
0°C to 80°C (176°F)
Tape Color
Yellow
Length
60 ft
Width
0.75 in
Tape Tensile Strength
17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85830
Zoro #
G116312162
UPC #
77922841165
Country of Origin
United States

Dimensions

Length
60 ft
Width
0.75 in

Details

Performance Temp.
0°C to 80°C (176°F)
Tape Color
Yellow
Tape Tensile Strength
17 lb/in
Color
Yellow

Description

ipg Intertape electrical tape general purpose medium-grade, series: 607, 60 ft L, 3/4 in W, 7 mm thickness, vinyl, yellow, rubber adhesive, PVC film backing, 17 in-oz adhesion strength, 600 VAC, 17 in-lb tensile strength, 80 DegC maximum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.