Zoro Homepage

6883 Lig 1-3/16X50Yd Plan, Pk12

  • Mfr # 6883

  • Zoro # G1278685


product price: $33.79
/pk 12, $2.82/ea

Key Features

Material
PVC
Color
Lime Glow
Weight
0.33 lbs.
Industry Type
Ancillary Products
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6883
Zoro #
G1278685
UPC #
50077922740890
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Length
50 YD
Tape Width
1.187 IN

Details

Item
6883 Lig 1-3/16X50Yd Plan,Pk12
Material
PVC
Color
Lime Glow
Weight
0.33 lbs.
Industry Type
Ancillary Products

Description

6883 Lig 1-3/16X50Yd Plan,Pk12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.