Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6884 Blu 1-3/16X100Yd Pla, Pk12

  • Mfr # 6884

  • Zoro # G3291970


product price: $34.39
/pk 12, $2.87/ea

Key Features

Material
PVC
Color
Blue
Weight
0.42 lbs.
Industry Type
Ancillary Products
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6884
Zoro #
G3291970
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Length
100 YD
Tape Width
1.187 IN

Details

Item
6884 Blu 1-3/16X100Yd Pla,Pk12
Material
PVC
Color
Blue
Weight
0.42 lbs.
Industry Type
Ancillary Products

Description

6884 Blu 1-3/16X100Yd Pla,Pk12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.