Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

788 Nat 9Mmx54.8M Ipg, Pk96

  • Mfr # 74545

  • Zoro # G1570530


product price: $216.99
/pk 96, $2.26/ea
Free Shipping & Returns

Key Features

Tape Backing Material
0.57 mil 14.5 Polyester PET
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber / Resin
Tape Thickness
4.9"
Tape Width
0.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74545
Zoro #
G1570530
UPC #
50077922745451
Country of Origin
United States

Dimensions

Tape Thickness
4.9"
Tape Width
0.35"
Tape Length
54.8"
Tape Core Diameter
3 in
Length
55m
Width
0
Thickness
4.9

Details

Item
Filament Tape
Tape Backing Material
0.57 mil 14.5 Polyester PET
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber / Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
105 lb/in
Series
788
Tape Adhesive Strength
36 oz/in
Tape Elongation
3
Features
Provides Excellent Scuff/Abrasion; Moisture Resistant
Adhesion Strength
36 oz./in.
Tensile Strength
105
Color
NATURAL
Material
0.57 mil 14.5 Polyester PET
Shape
Continuous Roll
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Adhesive
Natural Rubber / Resin

Description

Tan, Tape Adhesive Rubber, Tape Tensile Strength 105 lb-in, Tape Thickness 4.9 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Series 788, Tape Adhesive Strength 36 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.