Zoro Homepage

AC10 SLV 48MMX54.8M IPG-IPG 24, PK24

  • Mfr # 87372

  • Zoro # G1571985


product price: $146.99
/pk 24, $6.12/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Material
PE film
Metric Tape Length
54.8 m
Tensile Strength
17 lb/in
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87372
Zoro #
G1571985
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
7"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Thickness
7 Mil
Width
2
Tape Core Diameter
5.31"
Thickness
7

Details

Item
Cloth/Duct Tape
Tape Color Family
Silver
Material
PE film
Tensile Strength
17 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Cloth
Color
SILVER
Duct Tape Grade
Utility
Tape Adhesive Material
Natural Rubber
Tape Elongation
15
Adhesive
Natural Rubber/Resin
Number of Adhesive Sides
1

Description

Ac10 Slv 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.