Zoro Homepage

Ac20 9 Mil Utility Duct Tape

  • Mfr # 91407

  • Zoro # G415891825


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1.88"
Metric Tape Length
54.8 M
Metric Tape Width
48 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91407
Zoro #
G415891825
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1.88"
Metric Tape Length
54.8 M
Metric Tape Width
48 MM
Duct Tape Length
60 yd
Duct Tape Width
48 MM
Tape Thickness
9 mil

Details

Tape Color
Black
Tape Backing Material
PE Film
Tape Adhesive Material
Natural Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.