AC20 Premium-Grade Duct Tape, 60 yd L x 2 in W, 9 mil Thick, Natural rubber Resin Adhesive

  • Mfr # 91407

  • Zoro # G116312223


product price:  $16.05
/ea
Sold in multiples of 24 for $385.20

Key Features

Tape Color
Black
Imperial Tape Length
60 yd
Metric Tape Length
54.8 M
Metric Tape Width
48 MM
Duct Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91407
Zoro #
G116312223
UPC #
35694000180
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Metric Tape Length
54.8 M
Metric Tape Width
48 MM
Duct Tape Length
60 yd
Tape Thickness
9 mil

Details

Tape Color
Black
Tape Backing Material
polyethylene coated cloth
Tape Adhesive Material
Natural rubber Resin Adhesive

Description

ipg Intertape duct tape premium-grade, series: AC20, 60 yd length, 2 in W, 9 mm thickness, black, natural rubber resin adhesive, polyethylene coated cloth backing, 40 in-oz adhesion strength, 18 in-lb tensile strength, 160 DegF maximum operating, 32 DegF minimum operating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.