
AC20 UTILITY-GRADE DUCT TAPE, 54.8 M L X 48 MM W, 9 MIL THK, RUBBER RESIN ADHESIVE
Mfr # 74977
Zoro # G122801186
product price:Â $10.59
/eaKey Features
Imperial Tape Length
12.38 in
Imperial Tape Width
12.38 in
Tape Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74977
Zoro #
G122801186
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
12.38 in
Imperial Tape Width
12.38 in
Details
Item
Duct Tapes
Tape Color
Silver
Description
IPG OFFERS A FULL RANGE OF CLOTH DUCT TAPE TO SATISFY EVEN THE MOST DEMANDING REQUIREMENTS AND INDUSTRY STANDARDS. FROM UTILITY GRADE TO PREMIUM GRADE HVAC DUCT TAPES, ALL INTERTAPE BRAND TAPES ARE MANUFACTURED WITH HIGH GRADE RAW MATERIALS AND HELD TO THE HIGHEST QUALITY STANDARDS. CHOOSE FROM STANDARD SILVER AND BLACK DUCT TAPE TO A VARIETY OF COLORS AND GRADES FOR HEAVY INDUSTRIAL USE, HVAC AND PLUMBING, TOUGH CONSTRUCTION JOBS, HANGING POLY SHEETING, BUNDLING, WRAPPING, SEALING AND GENERAL PURPOSE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.