
AC20 Utility Grade Duct Tape, 54.8 m L x 96 mm W, 9 mil Thick, Natural rubber/Resin Adhesive
Mfr # 89280
Zoro # G416312206
product price:Â $30.79
/ea
Sold in multiples of 8 for $246.32
Key Features
Tape Color
Silver
Metric Tape Length
54.8 m
Metric Tape Width
96 mm
Tape Thickness
9 mil
Tape Backing Material
Polyethylene film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89280
Zoro #
G416312206
UPC #
77922843985
Country of Origin
United States
Dimensions
Metric Tape Length
54.8 m
Metric Tape Width
96 mm
Tape Thickness
9 mil
Details
Tape Color
Silver
Tape Backing Material
Polyethylene film
Tape Adhesive Material
Natural rubber/Resin
Description
ipg Intertape duct tape utility grade, series: AC20, 54.8 m length, 96 mm width, 9 mm thickness, silver, natural rubber/Resin adhesive, polyethylene film backing, 40 in-oz adhesion strength, 18 in-lb tensile strength, 200 DegF maximum operating, 32 DegF minimum operating, specifications met: ASTM specified, PSTC-101, PSTC-105, PSTC-131, PSTC-133.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.