Zoro Homepage

Ac30 Slv 72Mmx54.8M Ipg, Pk16

  • Mfr # 78754

  • Zoro # G1568397


product price: $309.99
/pk 16, $19.37/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Material
PE Film
Metric Tape Length
54.8 m
Tensile Strength
20 lb/in
Metric Tape Width
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78754
Zoro #
G1568397
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
72 mm
Duct Tape Thickness
10"
Duct Tape Length
54.8"
Duct Tape Width
2.83"
Tape Thickness
10 Mil
Thickness
10
Width
3

Details

Item
Cloth/Duct Tape
Tape Color Family
Silver
Material
PE Film
Tensile Strength
20 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
SILVER
Tape Backing Material
Polyethylene (PE) coated cloth
Duct Tape Grade
Medium
Tape Adhesive Material
Natural Rubber
Adhesive
Natural Rubber/Resin
Tape Elongation
18
Standards
Meets HUD, BOCA, and L.A. County codes. Tested in accordance with UL-723. ASTM D5486, Type IV PPP-T-60, Type IV, Class 1 Ford Motor ESB M3G58-A
Number of Adhesive Sides
1

Description

Ac30 Slv 72Mmx54.8M Ipg,Pk16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.