AC36 Medium-Grade Duct Tape, 54.8 m L x 48 mm W, 11 mil Thick, rubber Resin Adhesive

  • Mfr # 4137

  • Zoro # G716312265


product price:  $18.35
/ea
Sold in multiples of 24 for $440.40

Key Features

Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1.88"
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137
Zoro #
G716312265
UPC #
77922841370
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1.88"
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Length
60 yd
Duct Tape Width
48 mm
Tape Thickness
11 mil

Details

Tape Color
Silver
Tape Backing Material
polyethylene film backing
Tape Adhesive Material
rubber Resin Adhesive

Description

ipg Intertape duct tape Medium-Grade, series: AC36, 54.8 m length, 48 mm width, 11 mm thickness, silver, rubber resin adhesive, polyethylene film backing, 50 in-oz adhesion strength, 20 in-lb tensile strength, 180 DegF maximum operating, 32 DegF minimum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.