Zoro Homepage

AC36 SLV 48MMX54.8M IPG-IPG 24, PK24

  • Mfr # 82843

  • Zoro # G0631331


product price: $271.99
/pk 24, $11.33/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Material
PE Film
Metric Tape Length
54.8 m
Tensile Strength
22 lb/in
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82843
Zoro #
G0631331
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Length
54.8"
Duct Tape Thickness
11"
Duct Tape Width
1.89"
Tape Thickness
11 millimeters
Thickness
11
Tape Core Diameter
6.26"
Length
6.26
Diameter
6.26
Width
2

Details

Item
Cloth/Duct Tape
Tape Color Family
Silver
Material
PE Film
Tensile Strength
22 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Tape Backing Material
Polyethylene coated cloth
Color
SILVER
Duct Tape Grade
Medium
Adhesive
Natural Rubber/Resin
Tape Elongation
22
Performance Temp.
32 Degrees to 180 Degrees F
Standards
Meets HUD, BOCA, and L.A. county codes. Tested in accordance with UL-723.
Number of Adhesive Sides
1

Description

Ac36 Slv 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.