Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac49 Met 48Mmx54.8M Ipg, Pk24

  • Mfr # 82764

  • Zoro # G1570278


product price: $410.99
/pk 24, $17.12/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metalized
Imperial Tape Length
60 yd
Material
Metalized PE Film
Metric Tape Length
54.8 m
Tensile Strength
19 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82764
Zoro #
G1570278
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
11"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Thickness
11 mil
Thickness
11
Width
2

Details

Item
Cloth/Duct Tape
Tape Color Family
Metalized
Material
Metalized PE Film
Tensile Strength
19 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Cloth
Color
METALIZED
Duct Tape Grade
Medium
Tape Adhesive Material
Natural Rubber
Tape Elongation
17
Adhesive
Natural Rubber/Resin
Standards
Meets HUD, BOCA and L.A. County codes. Tested in accordance with UL-723.
Number of Adhesive Sides
1

Description

Ac49 Met 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.