Zoro Homepage

Ac50 Blk 48Mmx54.8M Ipg, Pk24

  • Mfr # 82763

  • Zoro # G1570269


product price: $537.99
/pk 24, $22.42/ea
Sold in multiples of 27 for $14,525.73
Free Shipping & Returns

Key Features

Tape Color Family
Black
Material
PE Film
Metric Tape Length
54.8 M
Tensile Strength
42 lb/in
Metric Tape Width
48 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82763
Zoro #
G1570269
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 M
Metric Tape Width
48 MM
Duct Tape Length
54.8"
Duct Tape Thickness
14"
Duct Tape Width
1.89"
Tape Thickness
14 millimeters
Width
2
Thickness
14

Details

Item
Cloth/Duct Tape
Tape Color Family
Black
Material
PE Film
Tensile Strength
42 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
BLACK
Duct Tape Grade
Premium
Tape Adhesive Material
Natural Rubber
Standards
Meets HUD, BOCA, and L.A. County codes. Tested in accordance with UL-723. ASTM D5486, Type IV PPP-T-60, Type IV, Class 1 Ford Motor ESB M3G58-A
Performance Temp.
32 Degrees to 180 Degrees F
Tape Elongation
21
Adhesive
Natural Rubber/Resin
Number of Adhesive Sides
1

Description

Ac50 Blk 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.